LocBoard® Mobile Tool Carts offer the most secure and durable way to transport tools, supplies and parts anywhere within a facility. LocHook™ locking hooks and accessories aid in keeping tools and items safe and securely in their place. Dual-sided storage allows users to organize, manage and store precision tools, hand tools and equipment without clutter.
Triton Products 48"L x 46"H x 26-5/8"W Aluminum Frame Tool Cart w/ Tray and Blue LocBoard
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,435.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 27 in |
| Height | 46 in |
| Weight Capacity | 850 lbs |
| Weight | 92 lbs |
Product Details
| Assembly Required | Yes |
| Type | Mobile Tool Cart |
| Color | Blue |
| Capacity | 850 Lbs. |
| Finish | Epoxy Coated |
| Material | Steel/Aluminum |
| Description | LocBoard Aluminum Frame Mobile Tool Cart |
| Package Quantity | 1 |
| Manufacturers Part Number | LBC-4B |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime yr |