Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB3126947

MPN #: ESDC-7836-1200

Kendall Howard® ESD Cabinet Drawer, 32"W x 14"D, Black

Product Description
The Kendall Howard® ESD Cabinet Sliding Drawer offers additional storage inside of an enclosed static controlled environment. Drawer sliders will extend out to a maximum of 14" providing easy access to stored items. Drawer is grounded and supported through the sturdy ESD Cabinet frame. Finished off in a gloss black powder coat.

Features:
  • 100 lb weight capacity
  • Sturdy and smooth drawer sliders
  • Made in the USA
  • Provides ESD protection
  • Limited Lifetime Warranty
  • 4-Point Mounting: The 4-point mounting system provides rigidity and reliable conductivity
  • Heavy Duty: This ESD drawer is complete with robust sliders and can support up to 100 lbs


PRICE
$375.95

1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth14 in
Height3-13/16 in
Weight16 lbs

Product Details

Country of OriginUSA
FinishGloss
MaterialSteel
ColorBlack
Manufacturers Part NumberESDC-7836-1200
BrandKendall Howard

Warranty

WarrantyLifetime Limited