Pac Strapping Kit w/ Tensioner/Sealer/Cutter/Case & Two 5/8" Strap Width x 200'L Coils, Black
|
Questions & Answers (0)
Product Description
The portable and compact steel strapping kit is ideal for use at remote job sites.
Kit Includes: Two 200' coils of 1/5" thick 5/8" wide steel strapping, 500 seals, a heavy duty feed-wheel tensioner, a sealing tool and a steel strap cutter with a convenient and reusable heavy duty steel case dispenser for holding strapping, seals and tools.
Kit Includes: Two 200' coils of 1/5" thick 5/8" wide steel strapping, 500 seals, a heavy duty feed-wheel tensioner, a sealing tool and a steel strap cutter with a convenient and reusable heavy duty steel case dispenser for holding strapping, seals and tools.
PRICE
$485.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 400 ft |
| Weight | 39 lbs |
| Thickness | 0.02 mil |
| Strap Width | 5/8 in |
| Tensile Strength | 1470 |
| Core Size | 16 x 6 in |
Product Details
| Assembly Required | No |
| Color | Black |
| For Use With | Steel |
| Strapping | Yes |
| Dispenser | Y |
| Sealer | Yes |
| Style | With Carrying Case |
| Tensioner | Yes |
| Includes | 2 Rolls Strapping, Steel Carrying Case, Seals, Cutter, Sealer, Tensioner |
| Material | Steel |
| Seals | Yes |
| Description | Strapping Kit |
| Manufacturers Part Number | SK58 |
| Buckles | No |
| Cutter | Yes |
| Brand | Pac Strapping |