Pac Strapping® Steel Strapping Waxed, 3/4"W x 0.025" Thick, Black
Write a Review
|
Questions & Answers (0)
Product Description
3/4" wide x 0.025" thick Heavy-duty Steel Strapping for use with seals or pneumatic tools, 2,770# Break Strength, 1,569' per coil on a 16" diameter x 3" wide core. High tensile steel is manufactured from cold roll steel and heat-treated to maximize break strength and ductility. High tensile steel provides additional break strength and shock resistance for the most challenging applications.
PRICE
$315.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1569 ft |
| Thickness | 0.025 in |
| Strap Width | 3/4 in |
| Core Size | 16 x 3 in |
Product Details
| Break Strength | 2770 lb/in |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 3/4X.025 HT-VS |
| For Use With | Seals/Pneumatic Tools |
| Brand | Pac Strapping |
| Recyclable | Yes |