Pac Strapping® 7700# Cross-Woven Cord Strapping, 1-1/2"W x 656'L, White
Write a Review
|
Questions & Answers (0)
Product Description
1-1/2" wide Heavy-duty Cross-woven Cord Strapping for use with phosphate buckles on a 8" diameter x 8" wide core, Material - Polyester Yarn. Polyester cord strapping, renowned for its durability and strength, is manufactured from woven polyester fibers, making it one of the strongest non-metal strapping materials available. This versatile strapping solutions can be applied using hand tools and buckles. Its strength and adaptability make it suitable for a variety of applications, from logistics to agricultural industries.
PRICE
$149.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 656 ft |
| Thickness | 0.045 in |
| Strap Width | 1-1/2 in |
| Core Size | 8 x 8 in |
Product Details
| Break Strength | 7700 lb/in |
| Material | Polyester |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 150W-XHD |
| For Use With | Buckles |
| Brand | Pac Strapping |
| Recyclable | No |