Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IMPACTO

Model # :WBB3178359

MPN #: IMPACTOECXXL

Impacto Steel Toe Safety Cap, TPR, M13-14, 2XL, 2"H, Black

Product Description
Protects the toe area from accidental impact, crushing or stubbing. Perfect for visitors, salespeople and temporary workers. Fits tightly over existing shoes providing a protective solid steel cap. Made of PVC-free vulcanized rubber. Antislip sole. Will not stiffer, harden or crack, 100% water proof, resistant to acid, oil, and animal fat. Steel toe complies with Impact and Compression Resistance, 75lb Rating; ASTM F2412-11/F2413-11.

Features:
  • Ideal for any working environment that carries a risk of accidental toe damage or has a steel toe cap requirement
  • The IMPACTOE safety toe guard is perfect for visitors, temporary workers, management, clerical staff and sales staff
  • Transferable from person to person without concern for hygiene or size restraints


PRICE
$47.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2
Boot Height2 in
Size2XL

Product Details

TypeSteel Toe Cap
Upper MaterialTPR
ColorBlack
Midsole MaterialTPR
StyleOvershoe
Closure TypeSlip-On
MaterialTPR, Steel
Outsole MaterialTPR
DescriptionSteel Toe Safety Footwear Device
GenderUnisex
Package Quantity1 Pair
Manufacturers Part NumberIMPACTOECXXL
Slip ResistantYes
WaterproofYes
BrandIMPACTO