Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB1510077

MPN #: 1734400

Buyers Steel Underbody W/3-Point Latch 24x24x24 White - 1734400

Product Description
Buyers Products Steel Underbody W/3-Point Latch 24x24x24 White - 1734400

Protect and secure your equipment for the long haul with Buyers Products easy-to-access underbed truck box. Each professional grade truck box is crafted from strong 14 Ga steel with a recessed 12 Ga drop door. Boxes feature a 3-point locking, die cast compression latch system that offers enhanced security from theft.

Buyers Products White Steel Underbody Truck Box with 3-Point Latch is built to last with a protective white powder-coated finish. The truck box includes aircraft grade cable lanyards, stainless steel continuous hinges, and a watertight gasket system.

Features:
  • Secure, durable 14 Ga steel body with weather-resistant white powder-coated finish.
  • Box contents stay safe and secure behind a recessed drop door and continuous hidden hinge.
  • Protect against weather and theft with the 3-point locking, die cast compression latch system.
  • Can be mounted on either a flat surface or under-bed.
  • Built for long life with aircraft grade cables and a replaceable gasket sealing system.
  • Made in the USA.
PRICE
$575.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Height24 in
Weight84 lbs
Gauge14 ga
Door Open Width20-3/4 in
Door Open Height21-1/3 in

Product Details

TypeUnderbody
ColorWhite
Number of Latches1
Door TypeDrop-Down
Hinge TypeStainless Steel Continuous Hinge
Door MaterialSteel
Number of Doors1
MaterialSteel
Door Color FamilyWhite
Latch TypeT-Handle Latch
DescriptionUnderbody Toolbox - 3-Point Latch
Package Quantity1
Manufacturers Part Number1734400
Door StyleDrop
Lock IncludedYes
BrandBuyers Products