Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2275603

MPN #: 1732503

Buyers Products Steel Underbody Truck Box W/ 3-Point Latch - Textured Matte Black 18x18x30 - 1732503

Product Description
Protect and secure your equipment for the long haul with a Buyers Products Underbody Truck Box. Each professional grade box is made of strong 14 Ga steel with a 12 Ga drop door. It is powder coated textured matte black inside and out for superior corrosion resistance and style.The continuous hidden hinge and replaceable gasket system keep weather and grime away from your tools. The locking, 3-point die-cast compression latch provides a tight seal and deters theft. Aircraft grade cables keep the door from slamming open and causing damage. Mount the box on any flat surface or under your truck bed using Buyers Products Steel Mounting Brackets (sold separately).

Features
  • Secure, durable 14 Ga steel body with weather-resistant textured matte black powder-coated finish.
  • Box contents stay safe and secure behind a recessed drop door and continuous hidden hinge.
  • Protect against weather and theft with the 3-point locking, die cast compression latch system.
  • Can be mounted on either a flat surface or under-bed (under-bed installation requires mounting brackets, sold separately).
  • Built for long life with aircraft-grade cables and a replaceable gasket sealing system.


PRICE
$389.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width30 in
Height18 in
Weight70 lbs
Door Gauge12 ga
Door Open Width26-4/5 in
Door Open Height15 in

Product Details

TypeUnderbody
ColorTextured Matte Black
Number of Latches1
Door TypeStandard
Hinge TypeStainless Steel Continuous
Door MaterialCarbon Steel
Number of Doors1
MaterialCarbon Steel
Door Color FamilyMatte Black
Latch Type3-Point Compression
Package Quantity1
Manufacturers Part Number1732503
Door StyleDrop
Lock IncludedYes
BrandBuyers Products