- All welded construction (except casters)
- Capacity - 2,000 lb. evenly distributed (1,800 lb. with rubber casters/1,200 lb. with full pneumatic casters)
- Durable 12 gauge steel platform with under bracing, and 12 gauge caster mounts
- 1-1/4" tubular dividers with smooth radius bend for safety
- Bolt-on casters, 2 swivel & 2 rigid - see specifications chart
- 1-1/2" platform lips down for flush load and unload
- Deck height - 9"
- Overall height - 45"
- 4 fixed dividers - 2 heights 2 outside dividers - 24" & 2 inside dividers - 36"
Jamco Steel Upright Panel Mover, 36"L x 24"W x 45"H, 2000 lb. Capacity, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$539.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 45 in |
| Weight Capacity | 2000 lbs |
| Weight | 112 lbs |
| Wheel Diameter | 5 in |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Wheel Material | Urethane |
| Type | Upright Panel Mover |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | PF236P700GP |
| Brand | Jamco |
Warranty
| Warranty | 1 yr |