Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jamco

Model # :WB168144

MPN #: TF831-U5-AS

Panel & Sheet Mover Truck with Open Steel Deck TF831 1200 Lb. Capacity

Product Description
OPEN STEEL DECK PANEL & SHEET MOVER TRUCK

Transport Sheets, Tables and Building Materials

All-welded 12-gauge steel construction easily supports long bulky items for transport. Truck has three 27" high removable 1-1/4" diameter tubular divider rails with 12" wide load bays. 31"L x 28"W x 35"H overall with 8" deck height. Rolls easily on 5" polyurethane swivel casters. Durable powder coat finish.

PRICE
$505.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width28 in
Height35 in
Weight Capacity1200 lbs
Wheel Diameter5 in
Socket Spacing12 in
Upright Height27 in

Product Details

Assembly RequiredNo
TypeOpen Steel
Socket Positions3
ColorGray
Wheel TypePolyurethane
MaterialSteel
Number of Divider Rails3
Construction TypeAll-Welded
Manufacturers Part NumberTF831-U5-AS
BrandJamco