- All welded construction (except casters and removable dividers)
- Capacity - 2,000 lb. evenly distributed (1,200 lb. with full pneumatic casters)
- Durable 12 gauge steel platform, and 12 gauge caster mounts for long-lasting use
- 6 removable 1-1/4" tubular dividers with smooth radius bend for safety and uniform appearance
- Standard 2 each: 12" high, 24" high, 36" high
- 7 Divider sockets
- Bolt-on casters, 2 swivel & 2 rigid, for easy replacement and superior cart tracking
- Platform flush for easy load and unload
- Deck height - 9"
- Overall height - 45"
Jamco Steel Upright Panel Mover, 60"L x 30"W x 45"H, 2000 lb. Capacity, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,099.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 45 in |
| Weight Capacity | 2000 lbs |
| Weight | 204 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Upright Panel Mover |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | PG360P600GP |
| Brand | Jamco |
Warranty
| Warranty | 1 yr |