x

Take 15% off your entire order!

Offer applied at checkout

+

Steel Urinal Screen with Wall Mounting Brackets - 18"W (Gray)

Steel Urinal Screen with Wall Mounting Brackets - 18"W (Gray)

Item #: WB261101GY

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $111.95

Save $5.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

STEEL WALL MOUNTED URINAL SCREENS
Steel wall mounted urinal screens create privacy partitions for urinals in public restrooms. Steel urinal screens provide privacy between urinals. These privacy partitions are 1" thick and made using powder coated galvannealed steel that is formed and cemented under pressure to a double faced honeycomb paper core. Includes chrome plated zamac mounting brackets for wall mount installation. Measures 42"H.

  • WIDTH INCHES 18
  • HEIGHT INCHES 42
  • DESCRIPTION Urinal Screen w/ Wall Mounting Brackets
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER 1918UGD
  • COLOR FINISH Gray
  • BRAND Metpar
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 19, 2014

    Just as expected
    Your review:
    Our order was handled efficiently and the screen arrived in a timely manner. Great condition, great price.
  • Reviewer: Anonymous

    Date: September 08, 2014

    urinal screen
    Your review:
    All parts where there and fit good
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel Urinal Screen with Wall Mounting Brackets - 18"W (Gray)

Steel Urinal Screen with Wall Mounting Brackets - 18"W (Gray)

Item #: WB261101GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Steel Urinal Screen with Wall Mounting Brackets - 18"W (Gray)
    Steel Urinal Screen with Wall Mounting Brackets - 18"W (Gray)
    Steel Urinal Screen with Wall Mounting Brackets - 18"W (Gray)
    Steel Urinal Screen with Wall Mounting Brackets - 18"W (Gray)
    Steel Urinal Screen with Wall Mounting Brackets - 18"W (Gray)
    Steel Urinal Screen with Wall Mounting Brackets - 18"W (Gray)
    Steel Urinal Screen with Wall Mounting Brackets - 18"W (Gray)
    Steel Urinal Screen with Wall Mounting Brackets - 18"W (Gray)
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant