CECO Hollow Steel Security Door, Flush, Cylindrical Prep, Curries Hinge, 18 Ga, 36"W X 80"H
Write a Review
|
Questions & Answers (0)
Product Description
CECO Hollow Steel Flush Door, Cylindrical Prep, Curries Hinge, 18 GA, 36"W X 80"H
Hollow Metal Steel Door with Honeycomb Core, 3 Hour Fire rating, 18 Gauge, Cylindrical Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge locations From Top of Door, 4-7/8", 35-1/8", 65-3/8", Lock Prep Location from top of Door, 38-1/4".
Hollow Metal Steel Door with Honeycomb Core, 3 Hour Fire rating, 18 Gauge, Cylindrical Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge locations From Top of Door, 4-7/8", 35-1/8", 65-3/8", Lock Prep Location from top of Door, 38-1/4".
PRICE
$899.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 80 in |
| Door Thickness | 1-3/4 in |
| Gauge | 18 ga |
Product Details
| Lock Prep | Cylindrical |
| Material | Steel |
| Description | Hollow Steel Security Door - Flush |
| Manufacturers Part Number | CHMDXFL3068XCYL-CU-18GA |
| For Use With | Curries Hinge Location Frames (CU) |
| Brand | Ceco |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | Up To And Including 3 Hours |