Cabinets
Voltage
Type
Brand
Phase
Material
Color
Style
Price
Related Products
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the Hoffman-supplied defeater door handle and handle hardware. Features: 14 gauge steel Seams continuously welded and ground smooth Bonding provision on door External mounting brackets External-formed flange around all sides of enclosure opening Removable door with continuous hinge Data pocket is high impact thermoplastic Oil-resistant gasket Collar studs for mounting optional panels Holes in body and door for mounting operating handle, operating mechanism, ...
Wiremold WSA00-4WH Open Architecture Device Mounting Bracket & Trim Ring, White, 11-1/4"L Features Increased productivity Housing power, communication, and A/V services within one aesthetically-pleasing in-wall box eliminates the need for multiple drops and saves installation time Color options Device mounting brackets and trim rings are available in white, ivory, black, gray, and light gray to match any decor n Dividers Field installed barriers provide shielding to allow communications and power within a single in-wall box
Hoffman A31P48, Panel, Type 12, 31.88X48.00, Steel/White Optional panels for low-profile Type 12 enclosures (Bulletin A26) are .121-in. steel. Finish is white polyester powder paint or a conductive, corrosion-resistant coating. Mounting hardware included with enclosure.
These panels are taller and wider than corresponding NEMA-size panels. Panels are 14 or 12 gauge steel and painted white or have a conductive finish. Panels have a formed flange along any side that is longer than 22.20 in. (564 mm). CP2420 and CP2424 have a flange on all four sides.
Hoffman WS60HS3716SS, Watershed™ Wall-Mount Enclosure, Type 4X, 60.00X37.00X16.00 Specifically designed for disconnect applications in sanitary washdown production environments, such as food and beverage manufacturing. Hoffman WATERSHED™ Disconnect Enclosures feature a sloped top, sloped door edges, bullet-style hinges and additional unique features that facilitate washdown runoff. Features: 14 gauge Type 304 stainless steel Seams continuously welded and ground smooth Smooth Type 304 stainless steel lift-off bullet-style hinges Hinges are shielded by door edges Hinged side of ...