Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bluff Manufacturing

Model # :WB251318B

MPN #: 16SYS8436L + YRARC

Bluff® 16SYS8436L Steel Yard Ramp Forklift Dock Ramp 36'Lx84"W 16,000 Lb. with Ramp Clamps

Product Description
Bluff® STEEL FORKLIFT YARD RAMP

Yard Ramps Provide Easy Forklift Or Pallet Truck Access To Freight In Minutes Without Requiring Dock Bays.

Forklift ramp helps load and unload trucks and trailers at areas without docks (ground to truck), as well as from the dock level to the ground. All-welded, heavy-duty formed steel cross members and side girders form a superior frame. Beveled diamond plate steel approach provides a smooth transition. Open serrated steel grating ramp surface provides superior traction while reducing dirt, rain and snow build-up. Yard Ramp features double-action hydraulic lift pump and 18" diameter solid rubber wheels to quickly move and raise ramp into position. Safety locking chains secure ramp to dock or trailer. Yard Ramps include 8"H curbs to help keep trucks and forklifts on ramp. 36?'L Ramps feature a 6?'L level-off zone at top of ramp for safe ?dock to ground or ?truck to ground access.

Ramp Clamp style yard ramps have integral forklift tine insertion points for moving ramps over short distances.

Note: Bluff® offers solid steel deck approach plates at both ends that provide a smooth transition and maximum life for the ramp. Many competitor's units use open grating at both ends, which allows the steering wheels of the forklift to twist the bearing bars causing failure.

Other capacities and sizes available; Call for pricing.

PRICE
$24,999.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 ft
Width7 ft
Weight Capacity16000 lbs
Weight5828 lbs
Wheel Diameter18 in
Usable Width78 in

Product Details

Assembly RequiredNo
StyleRamp Clamp
TypeForklift Yard Ramp
MaterialSteel
Manufacturers Part Number16SYS8436L + YRARC
BrandBluff Manufacturing