Bigelow® steep Tea, Mint, 1.41 oz Tea Bag, 20/Box
Write a Review
|
Questions & Answers (0)
Product Description
Don't settle for boring tea–Bigelow® steep teas creatively blend exotic, on-trend ingredients in unexpected and uniquely flavorful ways. All natural, organic teas. Non GMO. Part of a fair trade, ethical tea partnership.
PRICE
$18.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 2.78 x 3.3 x 5.72 in |
| Size | 1.41 oz. |
Product Details
| Type | Herbal Tea |
| Flavor | Mint |
| Packing Type | Tea Bag |
| Package Quantity | 20 |
| Description | Single Flavor Tea Bags |
| Brand | Bigelow |