Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WB987579

MPN #: ET6

Steerable Machinery Moving Skate Roller Kits 12 Ton Capacity

Product Description
HIGH CAPACITY STEERABLE MACHINERY MOVING SKATE KIT

Machinery Skate Kits move the heaviest Equipment with ease.

Professional grade three-point moving system is designed for moving heavy loads over smooth, painted, finished or sealed floors. Easy to assemble without tools, each kit includes one front steering unit and two rear units. Front mover has a swivel top and a steer handle with an integral towing eye. Rear movers are adjustable in width for larger loads. Additional movers can be added to further stabilize larger, bulkier cargo. Anti-slip pads on contact points provide high load friction for safe transporting. Reinforced nylon roller material offers superior durability, is floor protective and offers low rolling resistance. Durable powder coat finish resists corrosion.

PRICE
$2,749.00

This product will be restocked by Dec 30, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Weight Capacity24000 lbs
Weight210 lbs
Roller Diameter3-5/16 in
Handle Length42-1/2 in

Product Details

Assembly RequiredNo
TypeMachine Transport Roller Dolly
ColorBlue
Number of Rollers16
SwivelYes °
MaterialSteel
Manufacturers Part NumberET6
Wheel/Roller MaterialNylon

Warranty

Warranty1 Year