Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB500592

Nexel® Stem Casters Set (4), 5" Polyurethane Wheel, 2 with Brakes, 1200 Lb Capacity

Product Description
✓ Set of four 5" casters with donut bumpers
✓ 2 wheels with brakes, 2 without brakes
✓ 300 lb weight capacity per wheel, 1200 lb per set

This set of medium-duty Nexel® Stem Casters is designed to be installed onto the bottom of Nexel shelf system posts to convert a stationary shelf to a mobile one. The set is made up of four 5" polyurethane wheels, two with foot-operated brakes & two without, and donut bumpers that help protect walls, furniture, & fixtures. For extra safety, the set includes two "Warning" labels that get installed on the posts at eye-height. NSF listed. Limited 1-Year Warranty.

  • 0.85"D x 2"H stem fits Nexel shelf posts
  • 1-1/4" wide wheels offer improved stability
  • Non-marking polyurethane wheels won't damage floors
  • Caster bracket & stem made of 12-gauge zinc-plated steel
  • Temperature resistance:
  • Continuous: -4 to 176°F (-20 to 80°C)
  • Short Term: -40 to 248°F (-40 to 120°C)
  • PRICE
    $40.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width1-1/4 in
    Height8-1/4 in
    Weight Capacity300 each - 1200 per set lbs
    Wheel Diameter5 in
    Wheel Width1-1/4 in
    Gauge12

    Product Details

    Assembly RequiredNo
    Wheel MaterialPolyurethane
    TypeMedium Duty
    ColorGray
    Caster TypeSwivel
    Wheel TypePolyurethane Swivel, 2 with Brakes
    Package QuantitySet of 4 Casters
    Manufacturers Part NumberCA5SB
    BrandGlobal Industrial

    Warranty

    Warranty1 yr