Model # :WBCA5SBESD
MPN #: ESDZA-5PSTLM-TPR633/ESDZA-5GRTLM-TPR633
ESD Caster Set (4) Swivel (2) Brake Casters, 5" ESD Polyurethane, Set of (4), 1200 lb Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Attach this set to any chrome Nexel® shelving unit to prevent ESD build up as the cart moves. Swivel Casters allow directional positioning. Two locking Brakes secure unit firmly in place under the toughest conditions. Caster set has 1200 Lb. capacity. Order donut bumpers separately
PRICE
$99.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Material | Polyurethane |
| Description | 5" ESD Poly Stem Caster - Swivel W/Brake |
| Color | Gray |
| Wheel Type | 4/Swivel, 2/Brake |
| Housing | Steel |
| Tire Type | Polyurethane |