Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Nexel

Model # :WB800282

Stem Casters Set of (4) 5 Inch Polyurethane Wheels, All 4 with Brakes, 1200 Lb. Cap.

Product Description
✓ Set of four 5" casters with brakes
✓ Donut bumpers protect walls & furniture
✓ 300 lb weight capacity per wheel, 1200 lb per set

This set of medium-duty Nexel® Stem Casters is designed to be installed onto the bottom of Nexel shelf system posts to convert a stationary shelf to a mobile one. The set is made up of four 5" polyurethane wheels outfitted with brakes to lock the entire shelf in place and donut bumpers that help protect walls, furniture, & fixtures. NSF listed. Limited 1-Year Warranty.

  • 0.85"D x 2"H stem fits Nexel shelf posts
  • 1-1/4" wide wheels offer improved stability
  • Non-marking polyurethane wheels won't damage floors
  • Caster bracket & stem made of 12-gauge zinc-plated steel
  • Temperature resistance:
  • Continuous: -4 to 176°F (-20 to 80°C)
  • Short Term: -40 to 248°F (-40 to 120°C)
  • PRICE
    $72.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Wheel Diameter5

    Product Details

    Wheel MaterialPolyurethane
    Caster TypeSwivel
    ColorGray
    BrandNexel