Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122476

MPN #: 1116

Dynarex Sterile Alcohol Prep Pad, Large, 1000 Pcs

Product Description
Dynarex™ Alcohol Prep Pads are single-use sterile pads saturated with 70% alcohol. Ideal topical disinfectant.
Dynarex™ Sterile Alcohol Prep Pads are premium single-use absorbent pads. Dynarex™ Prep Pads are 1-ply, nonwoven wipes that offer rapid-acting antibacterial action. Premium pad material offers maximum absorbency for scrubbing and cleansing. 70% isopropyl alcohol solution provides disinfection prior to injection or venipuncture. Sealed in sterile airtight pouches to prevent dryness and not made with natural rubber latex.

Features:
  • Sterile alcohol prep pads saturated with 70% isopropyl alcohol
  • Soft and absorbent, non-woven pad
  • Sealed in sterile pouches
  • Gamma Sterilized




PRICE
$32.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-9/16 in
Width1-3/16 in
SizeLarge

Product Details

Storage Temperature Range59F - 86F
SterileYes
Package Quantity1000
ColorWhite
BrandDynarex