Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122477

MPN #: 1147

Dynarex White Petrolatum 15 oz. Jar, 12 Pcs

Product Description
Dynarex White Petrolatum is designed to helps prevent and eliminate irritation and dryness of the skin. The petroleum jelly ointment creates a moisture barrier to protect and promote healthy skin, while treating and preventing dry skin and diaper rashes. Dynarex White Petrolatum has a sensitive formula that is ideal for healing dry, damaged, or cracked skin- even on eczema and sensitive areas. Available in single use packets, tubes, and jars for ultimate convenience in a wide variety of long-term care facilities, homecare, tattoo parlours, first aid kits, and more.

Features:
  • Moisturizes and helps heal skin from irritation
  • Seals out wetness to treat and prevent diaper rash
  • Available in 5 g. packets, 1 oz. tubes, 4 oz. tubes, and 15 oz. jars
  • Compare Dynarex White Petrolatum to Vaseline Petroleum Jelly™ by Unilever.


PRICE
$49.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Depth4-1/8 in
Height14-3/8 in
Size15 oz.

Product Details

TypePetroleum Jelly
Active IngredientsWhite Petrolatum
Storage Temperature Range59F - 86F
SterileNo
Package Quantity12
ColorWhite
FormOintment
BrandDynarex