Ergomat® Sticky Mat Refill Sheets White 30 Sheets/Pack, 10/Case
Write a Review
|
Questions & Answers (0)
Product Description
Ergomat Sticky Mat Refill Sheets, White 30 Sheets/Pad, 10/Case - SM1504-WHITE
White Sticky Mat refills are made for use with the ERGOMAT Sticky Mat frame (sold separately). Each box of refills consists of 10 pads of 30 sheets each (300 total sheets) sized 18" x 45".
White Sticky Mat refills are made for use with the ERGOMAT Sticky Mat frame (sold separately). Each box of refills consists of 10 pads of 30 sheets each (300 total sheets) sized 18" x 45".
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.75 |
| Width | 1.5 |
Product Details
| Type | Standard Size |
| Color | White |
| Surface Material | Acrylic Adhesive |
| Border Color Family | White |
| Backing Material | Adhesive |
| Pattern | Smooth Sticky |
| Size Type | 30 Sheets/Pad |
| Modular | No |
| Package Quantity | 10 Pads/Case |
| Manufacturers Part Number | SM1504-WHITE |
| Indoor/Outdoor | Indoor |
| Traffic | None |
| Brand | Ergomat |
Compliance & Certifications
| Environmental Conditions | Cleanroom |