Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bostitch

Model # :WBB3778785

MPN #: 2103

Bostitch® Office EZ Squeeze™ 3-Hole Punch, 12 Sheet Capacity, Blue

Product Description
Boasting in bright blue, this three-hole punch features a simple silhouette. It certainly does not bore you as it is jam-packed with features to impress you. Though, don't get confused – this hole punch is completely jam-free! It also offers hole punching that requires half the effort of standard hole punches when punching through 12 sheets. An adjustable paper guide and integrated ruler are included to make your life that much easier during a stressful work day. Want to take this hole punch with you on the go? Brace yourself, because it has a locking handle that compacts the unit for easy portability and storage. Empty the chip compartment from the back when full and appreciate the convenience of the non-slip base. Bold and blue, you can't go with this Bostitch® three-hole punch.

Features:
  • EZ Squeeze™ technology for 50% easier hole punching of up to 12 sheets
  • No-Jam™ technology for smooth punching
  • All-metal design for long-lasting, superior performance
  • Easy-to-clean chip compartment maintains a clean work environment


PRICE
$18.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleManual Hole Punch
MaterialMetal
Number of Holes Punched3
Package Quantity1
ColorBlue
Manufacturers Part Number2103
Sheet Capacity12
BrandBostitch