Sticky Strip™ Ss-6, 6-Position - Pkg Qty 1000
Write a Review
|
Questions & Answers (0)
Product Description
Sticky Strip™ is a perfect way to display single serving and smaller packs of snacks traditionally sold in bags without mounting holes. Easy to load by applying pressure to attach! 19-34" Long x 1-3/8" Wide, 3-1/8" between mounting positions, 6 adhesive stripes 1/2" wide x 1 3/8" long, Best for larger size packages, Holds up to 12 oz. per mounting position (4.5 lbs. per strip)**Weight is not the only factor in selecting a strip. Bul.
PRICE
$420.00 Sold in packages of 1000 / $0.42 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-3/4 in |
| Width | 1-3/8 in |
Product Details
| Type | Sticky Strip 6-Position |
| Material | PVC |
| Description | Sticky Strip 6-Position |
| Color | Clear |
| Manufacturers Part Number | SS-6 |
| Brand | Clip Strip Corp. |