Features
- 13.0mm looped pile long microfibers for removing heavy dirt and grime for first time window cleaning with Stingray or periodic deep cleaning
- Wash cycle: 300
Weights & Dimensions
| Length | 10 in |
| Width | 11-1/2 in |
| Height | 2-1/4 in |
| Weight | 0.1 lbs |
Product Details
| Style | Stingray |
| Type | Window and Glass Cleaner |
| Material | Microfiber |
| Package Quantity | 5 |
| Description | Stingray Glass Washing Pad |
| Color | Gray |
| Manufacturers Part Number | SRPD2 |
| Brand | Unger |