Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Unger

Model # :WBB3181739

MPN #: UNGSRKB7

Unger® Stingray Refillable Microfiber Cleaning Kit with Carrying Bag, Gray

Product Description
Stingray indoor surface cleaning equipment quickly cleans your indoor glass drip-free, along with your wall, desk, tabletop and plexiglass surfaces. Easily reach high access or hard-to-reach areas without the need for ladders or the time-delaying task of moving furniture. Whichever Stingray surface cleaning equipment you choose, the unique design will help clean windows and surfaces up to 25% faster with 39% fewer chemicals. This kit includes a 2-ft extension pole, two 4-ft extension poles, two glass washing pads and two refillable bottles.

Features:
  • Perfect tool for cleaning indoor glass, windows and mirrors
  • Triangular head and pole shape facilitate comfortable use
  • Easy to reach high surfaces


PRICE
$905.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight10 lbs
Cleaning Width9 in

Product Details

StyleStingray
TypeWindow and Glass Cleaner
MaterialMicrofiber, Aluminum, Rubber
Package Quantity1
DescriptionStingray Refillable Microfiber Cleaning Kit with Carrying Bag
ColorGray
Manufacturers Part NumberUNGSRKB7
BrandUnger