S.O.S Steel Wool Soap Pads are tough so you don't have to be. Made with durable steel wool and saturated with long-lasting soap, these pads cut through even the toughest baked-on, greasy, grimy messes. They are perfect for cleaning ovens, broilers, cookie sheets and pots and pans. The durable and long-lasting design is made for the toughest jobs and can remove baked-on food from pots or pans. These reusable steel wool soap pads are great outside the kitchen, too. From scrubbing stoves and shower doors to cleaning grills and golf clubs, these pads quickly remove stubborn grease, rust and stains inside and outside the home or workplace. The soap contains rust inhibitors, preservatives, biodegradable soaps and detergents, a pH buffer, fragrance and color. Makes aluminum, iron and stainless steel pots and pans sparkle. Cleaning is quick and easy with S.O.S Steel Wool Soap Pads.
S.O.S Steel Wool Soap Pad, 180 Pads - 88320
|
Questions & Answers (0)
Product Description
PRICE
$87.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 5 in |
| Depth | 4 in |
Product Details
| Type | Steel Wool Pad |
| Size Type | 15 Pads/Box |
| Material | Steel Wool |
| Package Quantity | 180 |
| Color | Gray |
| Manufacturers Part Number | 88320 |
| Brand | S.O.S. |