STM Industries Square Bistro 6' Fiberglass Umbrella, 8' Pole, Green
Write a Review
|
Questions & Answers (0)
Product Description
These Solid Square Bistro Fiberglass Umbrellas in Green Frog are designed and manufactured to be highly durable, with the ability to stand up to high winds and constant use, as well as the sun's non-stop UV rays. Measuring 6' x 6', these umbrellasprovide 36 square feet of shade and comfort. They are painted with a commercial-grade urethane paint that's easy to wipe down and maintains its vibrant color for years. It is not uncommon for these umbrellas to last for 15 years or longer. They will add shade to your outside area and continue to look great with minimal maintenance.
PRICE
$1,779.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 96 in |
| Weight | 75 lbs |
| Size | 6 ft |
| Pole Diameter | 1-1/2 in |
Product Details
| Type | Fiberglass Umbrella |
| Color | Green |
| Open/Close Method | Fixed |
| Tilt | No |
| Pole Color Family | Black |
| Pole Material | Steel |
| Manufacturers Part Number | 006 Green with 021-8' pole Black |
| Collection | Bistro |
| Shape | Square |
| Top Material | Fiberglass |
| Brand | STM Industries |
Warranty
| Warranty | 3 Years |