- All 1-1/2" Lips up Except the Front
- Tubular Push Handle
- Sturdy tubular push handle
- Can handle a wide variety of operational temperature ranges, Easy to clean for sanitary operations
- Chemical resistant
Durham Mfg.® Stock Cart w/ 2 Shelves, Lips Up Except In Front, 1200 lb. Cap.,42"Lx24-1/8"Wx35"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$439.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 24-1/8 in |
| Height | 35 in |
| Weight Capacity | 1200 lbs |
| Weight | 57.5 lbs |
| Wheel Diameter | 5 in |
| Shelf Spacing | 24-1/8 in |
| Shelf Clearance | 24-1/8 in |
| Gauge | 16 ga |
| Top Shelf Height | 35 in |
| Shelf Size | 36 x 24 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | General Purpose Utility Cart |
| Shelf Type | Flat with Lip |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel with Brakes |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 2 |
| Material | Stainless Steel |
| Manufacturers Part Number | SRSC1624362FLD5PU |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 Year |