- 5" x 1-1/4" Polyurethane Casters - (2) Rigid, (2) Swivel with Side Brakes
- 2 Shelves with 1-1/2" Lips Up
- Writing Shelf, Tubular Push Handle
- Stainless
- Writing surface with 1-1/2" lip up to retain paper and pens
- Perfect for transporting parts and picking
- Ships fully assembled and ready for use
Durham Mfg.® Stock Cart w/ 2 Shelves, Stainless Steel, 600 lb. Cap., 45"L x 18-1/8"W x 39"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$409.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Width | 18-1/8 in |
| Height | 39 in |
| Weight Capacity | 1200 lbs |
| Weight | 45.2 lbs |
| Wheel Diameter | 5 in |
| Shelf Spacing | 25-1/8 in |
| Shelf Clearance | 25-1/8 in |
| Gauge | 16 ga |
| Top Shelf Height | 36 in |
| Shelf Size | 30 x 18 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | General Purpose Utility Cart |
| Shelf Type | Flat with Lip |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Swivel with Brakes |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 2 |
| Material | Stainless Steel |
| Manufacturers Part Number | SOPC1618302ALU5PU |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 Year |