- Flat Writing Shelf
- 1-1/2" Lips Up
- 1-1/2" x 1/8" angle iron uprights for added strength
- Perfect for transporting parts and stocking
- Ships fully assembled and ready for use
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® Stock Cart with 2 Shelves, 1200 lb. Cap., 42-1/4"L x 24-1/4"W x 36"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$799.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42-1/4 in |
| Width | 24-1/4 in |
| Height | 36 in |
| Weight Capacity | 1200 lbs |
| Weight | 97 lbs |
| Wheel Diameter | 8 in |
| Shelf Clearance | 20-1/4 in |
| Gauge | 14 ga |
| Top Shelf Height | 36 in |
Product Details
| Assembly Required | No |
| Type | Stock Cart |
| Shelf Type | Tray |
| Color | Gray |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | RSC3-243636-2-8PN-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 |