- Steel Construction
- Sturdy, tubular push handle
- Standard units have 1-1/2" lips, MLD units have flush shelves in the center, ALD and LD units have all flush shelves
- 1-1/2" x 1/8" angle iron uprights for added strength
- Ships fully assembled
- Durable, textured, gray, powder coat finish
Durham Mfg.® Stock Cart with 4 Shelves, 3000 lb. Cap., 54-1/4"L x 24-1/4"W x 60"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$829.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54-1/4 in |
| Width | 24-1/4 in |
| Height | 60 in |
| Weight Capacity | 3000 lbs |
| Weight | 168.8 lbs |
| Wheel Diameter | 6 in |
| Shelf Clearance | 14-7/8 in |
| Gauge | 14 ga |
| Top Shelf Height | 60 in |
Product Details
| Assembly Required | No |
| Type | Stock Cart |
| Shelf Type | Flat with Lip |
| Color | Gray |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | RSC-244860-4-3K-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 |