Goff's Stock Sound Curtain 31976 with Hardware - 14'10"W x 10'H - Beige
Write a Review
|
Questions & Answers (0)
Product Description
Goff's Sound Control Curtains are designed to dramatically reduce harmful industrial strength noises. Durable and sleek, Sound Curtains can reduce noise by up to 45dB with a typical STC of 26 within the coverage area. Panels are constructed with a viscoelastic acoustic damper with suspend mineral particles and an aluminum constraining layer. Outer 18oz vinyl material is water, mildew, and rot resistant. Curtains glide in and out of use on a galvanized steel track and roller system. Featuring the unique ability to fan fold and collapse out of the way when not needed, Sound Curtains are the ideal way to flexibly control noise! Please Note: Sound Transmission loss is based on frequency. Please call for more information on specific dB reduction chart.
Custom Sizes and other colors available; Call for more information.
Custom Sizes and other colors available; Call for more information.
PRICE
$3,099.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Height | 120 in |
| Weight | 185 lbs |
Product Details
| Assembly Required | Yes |
| Type | Curtain |
| Material | Vinyl |
| Color | White |
| Manufacturers Part Number | 31976 |
| Brand | Goff's |
Warranty
| Warranty | Limited 5 Year Warranty |