Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tarter Farm & Ranch

Model # :WBB2000634

MPN #: WTR42

Tarter Galvanized Stock Tank 165 Gallon, 46-1/2 to 49-1/2"L x 46-1/2 to 49-1/2"W x 24"H

Product Description
Our Galvanized Stock Tanks are fabricated at our state-of-the-art manufacturing facility dedicated to the exclusive production of high quality water tanks. Our rigid standards and unparalleled manufacturing acumen combined with the finest high-quality steel and outstanding value make these the best galvanized tanks around. We take flat, rolled steel, coated with heavy-duty zinc G90, cut it into precise lengths, then guide it into shape on computer-driven forming mills that make the world's best galvanized water tanks at a faster rate and with few chances for human error ever. The formed tanks are matched to precision-cut bottoms, spot welded and joined by a computer-driven-and-guided seaming station that makes 3 circumferences around each tank bottom before the sealer is applied. Then, 3 or 4 sets of tanks per day are filled with water for testing purposes so that no leakers ever make it out of the plant. The included drain plug is located 1" from bottom and allows for easy release of contents. They feature 20-gauge galvanized bottoms and 21-gauge sides as well as a four-ply double-lock seam at the bottom sealed with Pliogrip® Adhesive/Sealant Seam Sealer for a superior bond.

Features:
  • 4-ply, double-lock bottom
  • Deep sidewall corrugation for strength
  • Heavy-duty zinc G90 coating withstands harsh weather conditions
  • 1-1/8" top rim is permanently rolled for strong reinforcement
  • 1" tube inside rim of tank for additional strength
  • Unmatched quality and consistency in construction
  • All gallons listed are approximate
  • 1" drain plug located on sides, 1 inch from bottom


    • Size A: 46-1/2"W x 24"H, 176 Gallon
    • Size B: 48"W x 24"H, 188 Gallon
    • Size C: 49-1/2"W x 24"H, 200 Gallon


PRICE
$319.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46-1/2 to 49-1/2 in
Width46-1/2 to 49-1/2 in
Height24 in
Weight Capacity1377 lbs
Weight65 lbs
Discharge Spout Diameter1 Drain Plug in

Product Details

Assembly RequiredNo
TypeSteel Tank
ColorGray
StyleRound End
Capacity176 to 200 gal
MaterialRolled Steel, Coated With Heavy-Duty Zinc G96
Package Quantity1
Manufacturers Part NumberWTR42
Bin Material21 Gauge Steel
BrandTarter Farm & Ranch

Warranty

Warranty1 yr