Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tarter Farm & Ranch

Model # :WBB2000610

MPN #: GCT21

Tarter Galvanized Stock Tank 23 Gallon GCT21 - 24"L x 24"W x 12"H

Product Description
Tarter Galvanized Stock Tank 23 Gallon GCT21 - 24"L x 24"W x 12"H, Price Each

Features:
  • Small sizes and heavy-duty handles make tanks easy to manage and store
  • Lightweight tanks for a variety of uses
  • Useful for small gardens, planters, feed storage, and assisting with chores around the home or farm
  • Great drink coolers at social gatherings
  • 4-ply, double-lock bottom
  • Heavy-duty zinc G90 coating withstands harsh weather conditions
  • 1-1/8" top rim is permanently rolled for strong reinforcement
  • 1" tube inside rim of tank for additional strength
  • Unmatched quality and consistency in construction

Dimensions are approximate and can vary by 3" because they are nested during shipping.

PRICE
$139.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Height12 in
Weight Capacity191.9 lbs
Weight18 lbs

Product Details

Assembly RequiredNo
TypeSteel Tank
ColorGray
StyleRound
Capacity23 gal
MaterialHeavy-Duty Zinc G90 Coating Withstands Harsh Weather Conditions
Package Quantity1
Manufacturers Part NumberGCT21
Bin MaterialSteel
BrandTarter Farm & Ranch

Warranty

Warranty1 yr