- All welded construction, except casters
- Capacity - 3,000 lb. evenly distributed
- Durable 12 gauge steel shelves, 3/16" thick angle corners, and 12 gauge caster mounts
- Tubular handle with smooth radius bend for comfort and uniform appearance
- Bolt on casters, 2 swivel and 2 rigid
- 1-1/2" shelf lips up for retention
- Clearance between shelves is 13"
- Overall height is 68"
Jamco Stock Truck with 5 Shelves Lips Up, 6" Wheel Dia., 3000 lb. Capacity, 60"L x 30"W x 68"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,179.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 68 in |
| Weight Capacity | 3000 lbs |
| Weight | 456 lbs |
| Wheel Diameter | 6 in |
| Shelf Clearance | 13 in |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Shelf Truck |
| Shelf Type | Flat Solid with Lip Up |
| Color | Gray |
| Wheel Type | 2 Swivel, 2 Rigid |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | CE360P600GP |
| Shelf Material | Steel |
| Brand | Jamco |
Warranty
| Warranty | 1 yr |