High Country Plastics Stock Tank/Feed Bunk W-75 75 Gallons, 54"L x 26"W x 18"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
High Country Plastics Stock Tank/Feed Bunk W-75AG, W-Series, 75 Gallons
75 Gallon W-Series Stock Tank is rotationally molded with high-quality, FDA approved, UV protected, impact resistant Poly to ensure uniform thickness and strength for unrivaled durability. All edges have been rounded for animal safety. The one-piece construction eliminates cracking and splitting that's common in plastic-welded, two-piece tanks. If the Stock Tank gets a small leak due to unforeseen circumstances, such as a bullet hole, it can be braze welded with a common butane torch to fill the hole. Industry-leading five-year warranty is backed 100% from the date of purchase.
75 Gallon W-Series Stock Tank is rotationally molded with high-quality, FDA approved, UV protected, impact resistant Poly to ensure uniform thickness and strength for unrivaled durability. All edges have been rounded for animal safety. The one-piece construction eliminates cracking and splitting that's common in plastic-welded, two-piece tanks. If the Stock Tank gets a small leak due to unforeseen circumstances, such as a bullet hole, it can be braze welded with a common butane torch to fill the hole. Industry-leading five-year warranty is backed 100% from the date of purchase.
PRICE
$159.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Width | 26 in |
| Height | 18 in |
| Weight | 31 lbs |
Product Details
| Style | Square |
| Type | Stock Tank w/Feed Bunk |
| Capacity | 75 gal |
| Material | Plastic |
| Color | Gray |
| Manufacturers Part Number | W-75AG |
| Brand | High Country Plastics |
Warranty
| Warranty | 5 (Limited) yr |