WPPO Stone for Lil Luigi and Le Peppe, 1.2mm
Write a Review
|
Questions & Answers (0)
Product Description
This new stone is designed to hold more heat, stay hot longer and heat more evenly. The stone will give you an evenly cooked crust for that perfect bite. Get Fired Up with a new Lil Stone!
PRICE
$42.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 in |
| Width | 12-1/2 in |
| Height | 2 in |
| Diameter | 12-1/2 in |
Product Details
| Material | Cordierite |
| Package Quantity | 1 |
| Description | 1.2 MM Stone for Lil Luigi and Le Peppe |
| Color | Sand |
| Manufacturers Part Number | WKEA-Lilstone |
| Shape | Rectangle |
| Brand | WPPO |