Newstripe STOP Bar 24" X 6 Foot, 1/8" Thick, PolyTough, Plastic, White
Write a Review
|
Questions & Answers (0)
Product Description
Paint parking lots and traffic areas with this 24"h x 72"w stop bar. 1/8" thick PolyTough plastic has a LIFETIME WARRANTY. Made in the USA. Stencil Image Dimensions are 72"W x 24"H.
See price in cart
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 84 in |
| Height | 36 in |
| Thickness | 1/8 in |
Product Details
| Type | PolyTough |
| Material | Plastic |
| Package Quantity | 1 |
| Description | STOP Bar 24" X 6 Foot |
| Color | White |
| Manufacturers Part Number | 10004438 |
| Brand | Newstripe |