Newstripe 8" VISITOR, 1/8" Thick, PolyTough, Plastic, White
Write a Review
|
Questions & Answers (0)
Product Description
Clearly Paint your visitor and guest parking spaces with this 8"h x 34"w VISITOR word stencil. 1/8" thick PolyTough plastic has a LIFETIME WARRANTY. Made in the USA. Stencil Image Dimensions are 34-5/16"W x 8"H.
PRICE
$82.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41 in |
| Height | 14 in |
| Thickness | 1/8 in |
Product Details
| Type | PolyTough |
| Material | Plastic |
| Package Quantity | 1 |
| Description | 8" VISITOR |
| Color | White |
| Manufacturers Part Number | 10000211 |
| Brand | Newstripe |