Newstripe 4" FIRE LANE, 1/8" Thick, PolyTough, Plastic, White
Write a Review
|
Questions & Answers (0)
Product Description
Paint curbs, car stops, walls and aisles with this 4"h x 22"w FIRE LANE word stencil. 1/8" thick PolyTough plastic has LIFETIME WARRANTY. Made in the USA. Stencil Image Dimensions are 21-3/16"W x 4"H.
PRICE
$52.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Height | 10 in |
| Thickness | 1/8 in |
Product Details
| Type | PolyTough |
| Material | Plastic |
| Package Quantity | 1 |
| Description | 4" FIRE LANE |
| Color | White |
| Manufacturers Part Number | 10001685 |
| Brand | Newstripe |