Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2491630

MPN #: S2612

Stop, Turn and Taillight Socket - Intermotor S2612

Product Description
Intermotor Stop, Turn and Taillight Socket

Each part has high-quality direct replacement electrical connector that eliminates the need for a harness, replacing only the damaged connector, for a cost effective repair solution. The terminals are manufactured with high grade materials such as copper alloy, brass, and phosphor bronze. The Housing is fabricated using polyamide resins. All of the materials together provide the connectors with prolonged life and superior performance in harsh environments. All electrical connectors are 100% tested for proper mechanical and electrical fit, form and function. Offering thousands of high-quality pigtails & sockets for nearly every electrical job.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Toyota+ Expand List– Hide List
  • Avalon   1997-1999
  • Camry   1999-2009
  • Corolla   1998-2002
  • Sequoia   2001-2007
  • Sienna   2000-2006
  • Solara   2007-2008
  • Tacoma   2000-2004
  • Tundra   2000-2006
  • Venza   2009-2010
PRICE
$12.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Terminals3
Connector TypeOval
Terminal TypeBlade