Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2491576

MPN #: S2610

Stop, Turn and Taillight Socket - Standard Ignition S2610

Product Description
Standard Ignition Stop, Turn and Taillight Socket

Each part has high-quality direct replacement electrical connector that eliminates the need for a harness, replacing only the damaged connector, for a cost effective repair solution. The terminals are manufactured with high grade materials such as copper alloy, brass, and phosphor bronze. The Housing is fabricated using polyamide resins. All of the materials together provide the connectors with prolonged life and superior performance in harsh environments. All electrical connectors are 100% tested for proper mechanical and electrical fit, form and function. Offering thousands of high-quality pigtails & sockets for nearly every electrical job.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • E-150   2005-2007
  • E-250   2005-2007
  • E-350 Super Duty   2005-2007
  • Edge   2007-2010
  • Expedition   2004-2017
  • F-150   2004-2009
  • F-250 Super Duty   2008-2010
  • F-350 Super Duty   2008-2010
  • Focus   2005-2007
Lincoln+ Expand List– Hide List
  • MKX   2007-2010
  • Mark LT   2006-2008
  • Navigator   2004-2014
PRICE
$14.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

ConnectorFemale

Product Details

Terminal TypeBlade
Terminals3
Connector TypeRound
Connectors1