Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2217385

MPN #: FSB720

Steel Plus File Storage Drawers, 24"L x 15"W x 10"H, White & Blue - Pkg Qty 6

Product Description
These practical storage units combine the economy of corrugated with the accessibility of a drawer.

Features:
  • 24"L x 15"W x 10"H Stor/Drawer® Steek Plus™ file storage drawers
  • Creates an instant file cabinet
  • Strong steel support frame allows for stacking up to 5 high
  • Four thicknesses of corrugated on front and back for added strength and durability
  • Large labelling area for content identification
  • Retractable plastic handle for easy access
  • The dimensions provided are the inside dimensions of the product


PRICE
$1,955.70  Sold in packages of 6 / $325.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
1955.70
Buy 3 pkgs - 10 pkgs
1859.70Save $96.00 (5%)
Buy 11+ pkgs
1799.70Save $156.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width15 in
Height10 in
Inside Length24 in
Inside Width15 in
Inside Height10 in
Stacked Weight Capacity-- lbs
File Size FormatLegal

Product Details

Assembly RequiredYes
ColorWhite
SeriesStor/Drawer Steel Plus
RecyclableYes
StyleDrawer
MaterialCorrugate
DescriptionStor/Drawer Steel Plus
Package Quantity6
Manufacturers Part NumberFSB720