Triton Products Storability 31" Wire Basket With Lock On Brackets
|
Questions & Answers (0)
Product Description
Durable, easy-to-install storage rack offers optimum storage in minimal space. Heavy gauge steel with included locking brackets for easy attachment to Vertical Hang Rails (sold separately). 31" wide wire basket can be height-adjusted on hang rails. Wire basket allows easy storage of various items for display. Lifetime Limited Warranty.
PRICE
$28.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33 in |
| Height | 4 in |
| Weight Capacity | 60 lbs |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 1715 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |