Datum Argos 10 Pistol Cradle WS-6810-WS25 - Stealth
Write a Review
|
Questions & Answers (0)
Product Description
Datum Storage Argos 10 Pistol Cradle WS-6810-WS25 - Stealth
The components for the Argos weapons cabinets and racks include numerous bases, rifle and pistol brackets, shelves, hooks and bins to accommodate various firearms, ammunition, tactical gear and accessories. We'll make sure that all of your gear is stored neatly, safely, and easily accessible. The 10 Pistol Cradle provides storage for up to 10 pistols of various designs and extra magazines. Durable rubber molding is used where pistols come in contact with the cradle to prevent scratching. Two Pistol Cradles can be placed side by side to span the entire width of a cabinet or rack, or they can be moved to a desired location as all Argos accessories are adjustable.
The components for the Argos weapons cabinets and racks include numerous bases, rifle and pistol brackets, shelves, hooks and bins to accommodate various firearms, ammunition, tactical gear and accessories. We'll make sure that all of your gear is stored neatly, safely, and easily accessible. The 10 Pistol Cradle provides storage for up to 10 pistols of various designs and extra magazines. Durable rubber molding is used where pistols come in contact with the cradle to prevent scratching. Two Pistol Cradles can be placed side by side to span the entire width of a cabinet or rack, or they can be moved to a desired location as all Argos accessories are adjustable.
PRICE
$259.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-3/8 in |
| Depth | 7-1/4 in |
| Height | 6 in |
| Weight | 14 lbs |
Product Details
| Number of Adjustable Shelves | 0 |
| Capacity | 10 Pistols ft³ |
| Material | Steel |
| Color | Black |
| Series | Argos |
| Manufacturers Part Number | WS-6810-WS25 |
| Brand | Datum |
Warranty
| Warranty | 5 yr |