Datum Storage Argos 6"W Ammo Bin WS-6006-WS25 - Stealth
The components for the Argos weapons cabinets and racks include numerous bases, rifle and pistol brackets, shelves, hooks and bins to accommodate various firearms, ammunition, tactical gear and accessories. We'll make sure that all of your gear is stored neatly, safely, and easily accessible. The 6" Ammo Bin provides storage for ammo and other smaller items. Side panels and a lip in the front of the Ammo Bin prevent items from falling out. If planning to use with an Argos Cabinet, Slotted Back Panels must be added to cabinets. However, Slotted Back Panels are not needed if planning to use with an Argos Open Rack. The 6" Ammo Bin can be placed at a desired location as all Argos accessories are adjustable.
Datum Argos 6"W Ammo Bin WS-6006-WS25 - Stealth
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$42.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/4 in |
| Depth | 11 in |
| Height | 5 in |
| Weight | 5 lbs |
Product Details
| Number of Adjustable Shelves | 0 |
| Material | Steel |
| Color | Black |
| Series | Argos |
| Manufacturers Part Number | WS-6006-WS25 |
| Brand | Datum |
Warranty
| Warranty | 5 yr |