Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Datum

Model # :WBB1886782

MPN #: WS-6006-WS23

Datum Argos 6"W Ammo Bin WS-6006-WS23 - Battleship Gray

Product Description
Datum Storage Argos 6"W Ammo Bin WS-6006-WS23 - Battleship Gray

The components for the Argos weapons cabinets and racks include numerous bases, rifle and pistol brackets, shelves, hooks and bins to accommodate various firearms, ammunition, tactical gear and accessories. We'll make sure that all of your gear is stored neatly, safely, and easily accessible. The 6" Ammo Bin provides storage for ammo and other smaller items. Side panels and a lip in the front of the Ammo Bin prevent items from falling out. If planning to use with an Argos Cabinet, Slotted Back Panels must be added to cabinets. However, Slotted Back Panels are not needed if planning to use with an Argos Open Rack. The 6" Ammo Bin can be placed at a desired location as all Argos accessories are adjustable.

PRICE
$50.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-1/4 in
Depth11 in
Height5 in
Weight5 lbs

Product Details

Number of Adjustable Shelves0
MaterialSteel
ColorGray
SeriesArgos
Manufacturers Part NumberWS-6006-WS23
BrandDatum

Warranty

Warranty5 yr