Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :T9FB2280144

MPN #: JC-137-3S-1795

Durham Mfg.® Storage Bin Cabinet, 137 Red Hook-On Bins 3 Adj. Shelves 48"W x 24"D x 78"H

Product Description
Features:
  • All-welded, heavy duty 14 gauge steel cabinet with Hook-On Bins® & shelves (Flush door style)
  • 3-point locking system with keyed handle and lock rods, 4 keys included
  • Full height welded piano hinges for increased strength and rigidity of doors
  • Fully welded louvered panels reinforce door and hold Hook- On-Bins®
  • Hook-On Bins® installed easily with no tools required
  • Hook-On Bins® by Durham are included
  • Double doors open at 180° for full access to product
  • Adjustable shelves rest on louvered panels and adjust on 4" centers. No tools required for installation
  • Cabinets ship fully assembled
  • Includes 3 adjustable interior shelves
  • Durable, gray, textured powder coat finish


Bin Size Reference

BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PRICE
$2,719.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Weight512 lbs
Gauge14 ga

Product Details

Shelf Capacity750 lbs
Number of Adjustable Shelves3
ColorGray/Red
Door TypeSolid Flush Door
StyleDoors: Bins; Interior: Shelves
Louvered PanelsDoors, Interior
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Bin ColorRed
Number of Compartments137
Package Quantity1
Bin MaterialPlastic
Number of Fixed Shelves1
BrandDurham Mfg.

Warranty

Warranty1 yr